Gather 9-Light 2-Tier Chandelier, 100 W, Antique Bronze (Discontinued)
- Mfr # P4627-20
- Zoro # G8104101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4627-20
Zoro #
G8104101
UPC #
785247166886
Country of Origin
China
Dimensions
Height
20-1/2"
Diameter
27-3/4"
Nominal Width
27 3/4 in
Width
27-3/4"
Nominal Height
20 1/2 in
Nominal Length
84 in
Length
27-3/4"
Description
Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 27 3/4 in, Fixture Type Chandelier, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.