Zoro Homepage
This item is Discontinued.
Progress Lighting Light Fixture, 96W, 120V, Brushed Nickel P7252-09EBWB

Light Fixture, 96W, 120V, Brushed Nickel (Discontinued)

  • Mfr # P7252-09EBWB
  • Zoro # G7856396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7252-09EBWB
Zoro #
G7856396
UPC #
785247138388
Country of Origin
China

Dimensions

Width
31-1/4"
Height
6-1/2"

Details

Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
T9 Circline
Voltage
120VAC
Item
Decorative Light Fixture
Green Certification or Other Recognition
ENERGY STAR
Energy Star Compliant
Yes
Series
Modular Fluorescent Family
Suggested Lamp Item No.
Mfr. No. F40SP35
Fixture Type
Low Profile Fixture
Ballast Type
120V NPF Electronic
Lamp Included
Yes
Description/Special Features
Round Fluorescent with Acrylic Shade and Metal End Caps
Lamp Quantity
3
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Quantity
1
Fixture Wattage
96W
Standards
UL-cUL Listed for Damp Locations
Housing Material
Steel
Lens Type
Acrylic
Lamp Watts
32W
Fixture Ballast Type
120V NPF Electronic

Description

Decorative Light Fixture, Series Modular Fluorescent Family, Housing Finish Brushed Nickel, Voltage 120VAC, Ballast Quantity 1, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.