Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light ADA Sconce, 100 W, Brushed Nickel P7068-09

1-Light ADA Sconce, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P7068-09
  • Zoro # G8199037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7068-09
Zoro #
G8199037
UPC #
785247139484
Country of Origin
China

Dimensions

Height
14"
Diameter
7"
Width
7"
Nominal Width
7 in
Nominal Length
14 in
Nominal Height
14 in

Details

Fixture Type
Sconce
Mounting
Wall
Dimmable
Yes
Item
Decorative Light Fixture
Fixture Wattage
100W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lighting Technology
Incandescent
Lamp Type
Medium Base
Series
Incandescent Glass Wall Sconces Family
Voltage
120VAC
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Housing Material
Steel
Ballast Quantity
0
Lamp Included
No
Standards
cCSAus Listed for Damp Locations
Fixture Type - Decorative and Surface Mount Fixtures
Sconce
Linkable Up To
Unlinkable
Lens Type
Etched Opal Glass
Energy Star Compliant
No
Housing Finish
Brushed Nickel
Lamp Watts - Fixtures
100.0
Max. Fixture Wattage
100.0
Description/Special Features
One-Light ADA Wall Sconce
Lamp Watts
100W
Lamp Quantity
1
IP Rating
Not rated
Emergency Battery Backup
No
Lamp Type - Fixtures
E26

Description

Decorative Light Fixture, Series Incandescent Glass Wall Sconces Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 7 in, Fixture Type Sconce, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.