Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light ADA Wall Sconce, 26 W, Brushed Nickel P7081-09

1-Light ADA Wall Sconce, 26 W, Brushed Nickel (Discontinued)

  • Mfr # P7081-09
  • Zoro # G7851252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7081-09
Zoro #
G7851252
UPC #
785247167814
Country of Origin
China

Dimensions

Height
13-1/2"
Diameter
4-1/2"
Width
4-1/2"
Nominal Height
13 1/2 in
Nominal Width
4 1/2 in
Nominal Length
13 1/2 in

Details

Fixture Type
ADA Sconce
Mounting
Wall
Dimmable
Yes
Item
Decorative Light Fixture
Lighting Technology
Fluorescent
Lamp Quantity
1
Description/Special Features
One-Light ADA Fluorescent Wall Sconce
Lamp Watts
26W
Housing Finish
Brushed Nickel
Emergency Battery Backup
No
Lens Type
Etched Opal Glass
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Linkable Up To
Unlinkable
Energy Star Compliant
No
Suggested Lamp Item No.
Mfr. No. FLE26HT3/2/GU24
Ballast Quantity
0
Voltage
120VAC
Lamp Included
No
Fixture Type - Decorative and Surface Mount Fixtures
Sconce
Lamp Type
GU-24
Lamp Type - Fixtures
GU24
IP Rating
Not rated
Series
Compact Fluorescent Glass Wall Sconce Family
Fixture Wattage
26W
Standards
cCSAus Wet Location Listed
Housing Material
Steel
Lamp Watts - Fixtures
26.0
Max. Fixture Wattage
26.0

Description

Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 4 1/2 in, Fixture Type ADA Sconce, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.