Zoro Homepage
This item is Discontinued.
Progress Lighting 1-Light LED Decorative Step/Wall Light, 4 W, White P6832-30/30K

1-Light LED Decorative Step/Wall Light, 4 W, White (Discontinued)

  • Mfr # P6832-30/30K
  • Zoro # G4804445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6832-30/30K
Zoro #
G4804445
UPC #
785247190102
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Height
4 3/4 in
Width
3 in
Length
2 1/4 in

Details

Voltage
120V AC
Color Temperature
3000K
Lumens
65 lm
Standards
cCSAus
Rated Life
50,000 hr
Lumens Per Watt
16.0
Housing Material
Aluminum
Light Distribution
Downlight
Operating Temp. Range
-22 Degrees to 71 Degrees F
CRI
80
Housing Color
White
Watts
4.5
Number of LEDs
1
Item
LED Step Light
Color Rendering Index
84
Light Technology
LED
Fixture Wattage
4.5 W
Fixture Mounting Location
Wall
Fixture Housing Color
White
Lumens per Watt
16 lm/W

Description

LED Step Light, Fixture Mounting Location Wall, Lumens 65 lm, Fixture Wattage 4.5 W, Voltage 120V AC, Fixture Housing Color White, Light Technology LED, Color Temperature 3000K, Color Rendering Index 84, Height 4 3/4 in, Width 3 in, Rated Life 50,000 hr, Lumens per Watt 16 lm/W, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.