
26" LED Linear Cloud
Mfr # P7278-3030K9
Zoro # G4522098
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Lamp Type
LED
Voltage
120 V
Height
3.25 in
Energy Star Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7278-3030K9
Zoro #
G4522098
UPC #
785247224470
Country of Origin
China
Dimensions
Length
26 in
Height
3.25 in
Dimensions
26 in x 10.25 in x 3.25 in
Details
Lamp Type
LED
Voltage
120 V
Energy Star Compliant
Yes
Fixture Temp. Range
30 °C
Lumens per watt
76 Lum/Watt
Frequency
60 Hz
Dimming Type
ELV/Reverse Phase
Dimming Range
10%
Environment
Damp
Description
LED Linear Soft Cloud features an LED light source, offering both form and function with energy- and cost-savings benefits. The LED Linear Cloud can be used in kitchens, basements, garages and many other utility areas. It has a white contoured shallow acrylic cloud lens. The LED Linear Soft Cloud is a ceiling mount fixture that delivers 1,974 lumens, is 90 CRI and with 3000K color temperature. Acrylic diffuser gives even light distribution. ENERGY STAR certified, Title 24 compliant, Damp location listed. Flicker-free dimming to 10 percent brightness with most Forward Phase Triac dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.