Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 3-Light Wall or Ceiling Directional, 50 W, Brushed Nickel P6160-09

3-Light Wall or Ceiling Directional, 50 W, Brushed Nickel (Discontinued)

  • Mfr # P6160-09
  • Zoro # G7940572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6160-09
Zoro #
G7940572
UPC #
785247142316
Country of Origin
China

Dimensions

Diameter
27"

Details

Lighting Technology
Halogen
Standards
cCSAus Listed for Damp Locations
Item
Decorative Light Fixture
Fixture Type
Directional Linear Lamp
Lamp Included
No
Voltage
120VAC
Series
Directional Family

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 27 in, Lighting Technology Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.