Zoro Homepage

3 Speeds, 120V, Antique Nickel, 10.62 in W

  • Mfr # P250028-081

  • Zoro # G4468864


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
10.62 in
Housing Finish
Antique Nickel
Blade Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250028-081
Zoro #
G4468864
UPC #
785247240814
Country of Origin
China

Dimensions

Width
10.62 in
Assembled or Overall Height
11.18 in
Length
52 in

Details

Number of Speeds
3
Voltage
120V
Housing Finish
Antique Nickel
Blade Material
Plywood
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Fan Blade Color
Nickel
Hz
60 Hz
Motor Type
AC
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Air Flow (CFM)
3366 CFM
Fan Blade Finish
White Barnwood
Blade Pitch
12°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
UL
Material
Steel
Switch
Push button
Mounting Position
Ceiling

Description

Retreat for a little rest and relaxation under the gentle airflow offered by this ceiling fan. A flush mount design anchors four rectangular plywood blades as they attach to the vase-inspired center. The ceiling fan is coated in an antique nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.