Zoro Homepage

3 Speeds, 120V, Architectural Bronze, 17-3/4 in W

  • Mfr # P250034-129-WB

  • Zoro # G4469975


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
17-3/4 in
Includes
Lamp
Housing Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250034-129-WB
Zoro #
G4469975
UPC #
785247240616
Country of Origin
China

Dimensions

Width
17-3/4 in
Assembled or Overall Height
19-1/4 in
Length
54 in

Details

Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Architectural Bronze
Blade Material
ABS
Standards
cULus
Number of Lights
2
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Hz
60 Hz
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Fan Blade Color
Bronze
Motor Type
AC
Blade Pitch
13°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Fan Blade Finish
Dark Bamboo
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Description

Infuse a warm, nature-inspired style to your outdoor home décor with this one-of-a-kind ceiling fan. Five blades decorated in a leaf-like design sprout from the center. An LED light source is artistically covered by a clear seeded glass shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.