Zoro Homepage

3 Speeds, 120V, Black, 9.37 in W

  • Mfr # P2554-3130K

  • Zoro # G4466344


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
9.37 in
Includes
Lamp
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2554-3130K
Zoro #
G4466344
UPC #
785247234264
Country of Origin
China

Dimensions

Width
9.37 in
Assembled or Overall Height
13-1/8 in
Length
60 in

Details

Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Black
Blade Material
Plywood
Blade Pitch
12°
Hz
60 Hz
Fan Blade Finish
Distressed Ebony, Matte Black
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Black
Standards
UL
Motor Type
AC
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Description

Relax under a refreshing breeze created by this stylish, yet efficiently functional, Gaze ceiling fan featuring a cutting-edge LED light source. With a soft, opal white light shade, extending, distressed Ebony blades, and a Black-finish center, this ceiling fan will keep you cool as you unwind in your living room or bedroom at the end of a warm day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.