Zoro Homepage

4 Speeds, 120V, Architectural Bronze, 13-1/4 in W

  • Mfr # P250016-129

  • Zoro # G4470106


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
4
Voltage
120V
Width
13-1/4 in
Housing Finish
Architectural Bronze
Blade Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250016-129
Zoro #
G4470106
UPC #
785247230594
Country of Origin
China

Dimensions

Width
13-1/4 in
Assembled or Overall Height
14-5/8 in
Length
52 in

Details

Number of Speeds
4
Voltage
120V
Housing Finish
Architectural Bronze
Blade Material
MDF
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Motor Type
DC
Blade Pitch
13°
Air Flow (CFM)
5741 CFM
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Finish
Classic Walnut, Medium Cherry
Fan Blade Color
Bronze
Hz
60 Hz
Standards
ULus
Material
Steel
Switch
Pullchain
Mounting Position
Ceiling

Description

This energy efficient and lightweight 52 in fan offers clean lines and a design that complements modern interiors. Edgefield features an updated and stylish shell-shaped blade holder that contains five sweeping blades. A three-speed pull chain and a manual reverse switch come standard with design. Rich Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.