
5-1/2" Emblem Collection Surface Mount LED in Antique Bronze
Mfr # P810027-020-30
Zoro # G4522350
product price: $26.35
/eaKey Features
Mounting
ceiling or wall
Housing Finish
Antique Bronze
Lamp Type
LED
Height
0.8125 in
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P810027-020-30
Zoro #
G4522350
UPC #
785247237678
Country of Origin
China
Dimensions
Height
0.8125 in
Wire Length
6 in
Details
Mounting
ceiling or wall
Housing Finish
Antique Bronze
Lamp Type
LED
Finish
Painted
Glass Color
Diffused
Color
Bronze
Lamp Type - Fixtures
solid state
Number of Light Bars
1
Fixture Temp. Range
-25 °C; 30 °C; -25 °C
Lamp Included
No
Energy Star Compliant
Yes
Features
Prewired
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Frequency
60 Hz
Power Source
Hardwired
Dimming Range
10%
Base Type
Integrated
Environment
Wet
Mounting Accessory Included
Mounting Strap
Description
Revel in the brilliant combination of easy installation and a sleek, modern lighting aesthetic offered by our Emblem Surface Mount LED Collection. A symbol of clean, classic designs with smooth, eye-appealing curvature, Emblem provides you with familiar lighting shapes and functional features engineered for both outstanding performance and unparalleled longevity. An excellent choice for general ambient lighting, each polished design features a smooth, slightly tapered trim ring surrounding a single, integrated LED light source. Each trim ring is available in two different sizes and finishes to help meet your unique design needs. Enjoy the unmatched level of glare control offered by the fixture’s diffused polycarbonate lens that also hides any unwanted LED pixilation. Each light fixture is home to an integrated AC LED light engine that seamlessly installs to a variety of ceiling pan junction boxes to give you added flexibility when it comes to creating your design vision. The surface mount will also satiate the cravings of any environmentally-aware and cost-savvy buyer with the fixture's long-lasting, 50,000-hour LED life span and 80% energy savings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.