Zoro Homepage

6" Outdoor Ceiling Mount Cylinder

  • Mfr # P5741-20

  • Zoro # G4476957


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Lamp Type
PAR38/BR40
Housing Material
extruded aluminum
Height
12 in
Mounting
ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5741-20
Zoro #
G4476957
UPC #
785247574100
Country of Origin
China

Dimensions

Height
12 in
Wire Length
6 in

Details

Voltage
120 V
Lamp Type
PAR38/BR40
Housing Material
extruded aluminum
Housing Finish
Antique Bronze
Mounting
ceiling
Housing Color
Bronze
Lamp Included
No
Features
DarkSky, Prewired
Finish
Powder Coat Paint
Number of Light Bulbs Required
1
Environment
Damp
Socket Material
Porcelain
Number of Lamps
1
Power Source
Hardwired
Power Source Required
Yes
Base Type
E26
Bulb Type
PAR-38

Description

6" flush mount cylinder with heavy duty aluminum construction. Powder coated finish. UL listed for damp locations. Antique Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.