Zoro Homepage

6 Speeds, 120V, Antique Nickel, 13-1/2 in W

  • Mfr # P250024-081

  • Zoro # G4470307


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
13-1/2 in
Housing Finish
Antique Nickel
Blade Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250024-081
Zoro #
G4470307
UPC #
785247240678
Country of Origin
China

Dimensions

Width
13-1/2 in
Assembled or Overall Height
15.4055 in
Length
56 in

Details

Number of Speeds
6
Voltage
120V
Housing Finish
Antique Nickel
Blade Material
Plywood
Fan Blade Color
Nickel
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Air Flow (CFM)
4104 CFM
Fan Blade Finish
Classic Walnut, Driftwood
Blade Pitch
14°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Standards
cULus
Motor Type
DC
Hz
60 Hz
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Description

Recall charming, rustic lattice work with this farmhouse-inspired ceiling fan. Four rough hewn plywood blades take center stage in the design. With a beautiful antique nickel finish, this ceiling fan is sure to help transform any living space into a cool paradise of relaxation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.