Zoro Homepage

6 Speeds, 120V, Black, 10-1/2 in W

  • Mfr # P250026-031-30

  • Zoro # G4470964


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
10-1/2 in
Includes
Lamp
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250026-031-30
Zoro #
G4470964
UPC #
785247240647
Country of Origin
China

Dimensions

Width
10-1/2 in
Assembled or Overall Height
18.575 in
Length
60 in

Details

Number of Speeds
6
Voltage
120V
Includes
Lamp
Housing Finish
Black
Blade Material
Aluminum
Fan Blade Color
Black
Blade Pitch
13°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Standards
cULus
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Number of Lights
1
Motor Type
DC
Fan Blade Finish
Matte Black
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Hz
60 Hz
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Description

Unwind under the cooling breeze created by the clean, crisp blades of this ceiling fan. A central LED light covered by a white opal shade provides a perfect way to light a room without flooding the space with harsh light. Six metal blades attach to the fan's center column ready to create a serene retreat in whatever space it calls home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.