
6 Speeds, 120V, White, 9.44 in W (Discontinued)
- Mfr # P250038-030-30
- Zoro # G4467096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P250038-030-30
Zoro #
G4467096
UPC #
785247240708
Country of Origin
China
Dimensions
Assembled or Overall Height
17.7 in
Width
9.44 in
Length
60 in
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Number of Speeds
6
Voltage
120V
Includes
Lamp
Housing Finish
White
Blade Material
Acrylic
Blade Pitch
18°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Fan Blade Color
White
Motor Type
DC
Hz
60 Hz
Standards
cULus
Fan Blade Finish
White Metallic
Material
Steel
Mounting Position
Ceiling
Switch
Push button
Description
You'll find the time to unwind under the eye-pleasing urban industrial design of this ceiling fan. Breathe easy after a warm summer day or a long day at work as three slightly curved Lucite blades circle the fan's center column. An LED light is covered by an opal glass shade ready to provide soothing illumination. The ceiling fan is coated in a metal flake finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.