Zoro Homepage

Abbott Collection One-Light Hanging Lantern

  • Mfr # P550040-103

  • Zoro # G4476710


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11-1/8 in
Height
15-1/4 in
Length
8-1/4 in
Finish
Antique Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P550040-103
Zoro #
G4476710
UPC #
785247226818
Country of Origin
China

Dimensions

Width
11-1/8 in
Height
15-1/4 in
Length
8-1/4 in
Max Height
90-1/2 in
Wire Length
120 in
Chain Length
72 in

Details

Voltage
120V
Finish
Antique Pewter
Glass Color
Clear
Lamp Watts
100 W
Standards
cCSAus
Fixture Housing Color
Gray
Housing Material
Die-Cast Aluminum
Lamp Included
No
Socket Type
Porcelain
Mounting Locations Supported
Ceiling Chain
Glass Finish
Seedy
Dimmable
Yes
Indoor/Outdoor
Outdoor
Number of Bulbs
1
Mounting Hardware
Strap
Chain Gauge
9 ga
Collection
Abbott
Bulb Shape
A19
Number of Chains
1
Prewired
Yes
Frequency Rating
60 Hz
Style
New Traditional
Power Source
Hardwired

Description

Distinctive forms with ancient roots are featured in this hanging lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Pewter frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.