
Abbott Collection One-Light Large Wall Lantern
Mfr # P560115-020
Zoro # G4467735
product price: $326.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
20.25 in
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560115-020
Zoro #
G4467735
UPC #
785247226801
Country of Origin
China
Dimensions
Height
20.25 in
Depth
13.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Lamp Included
No
Socket Type
socket
Lamp Type
Medium Base
Color
Brown
Material
Die-Cast Aluminum
Socket Material
Porcelain
Power Source Required
Yes
Product Design
New Traditional
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Frequency
60 Hz
Environment
Wet
Description
Distinctive forms with ancient roots are featured in this large wall lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Bronze frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.