
Abbott Collection One-Light Medium Wall Lantern
Mfr # P560114-020
Zoro # G4468408
product price: $203.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
16.25 in
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560114-020
Zoro #
G4468408
UPC #
785247226788
Country of Origin
China
Dimensions
Height
16.25 in
Depth
10.75 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Material
Die-Cast Aluminum
Color
Brown
Socket Material
Porcelain
Power Source Required
Yes
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Environment
Wet
Power Source
Hardwired
Product Design
New Traditional
Description
Distinctive forms with ancient roots are featured in this medium wall lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Bronze frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.