Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbott Collection One-Light Post Lantern

  • Mfr # P540011-020

  • Zoro # G4468268


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Indoor/Outdoor Usage
Outdoor
Standards
cCSAus
Length
8-1/4 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540011-020
Zoro #
G4468268
UPC #
785247226764
Country of Origin
China

Dimensions

Length
8-1/4 in
Width
8-1/4 in
Height
18-1/2 in
Wire Length
6 in

Details

Finish
Antique Bronze
Glass Color
Clear
Indoor/Outdoor Usage
Outdoor
Standards
cCSAus
Lamp Included
No
Watts
100 W
Dimmable
Yes
Color
Bronze
Material of Construction
Die-Cast Aluminum
Bulb Shape
A19
Voltage
120V
Number of Lamps
1
Socket Type
Porcelain
Energy Star Compliant
No
Mounting
Post
Bulb Power Source
Hardwired
Fixture Type
Outdoor Post
Style
New Traditional
Frequency Rating
60 Hz
Glass Finish
Seedy
Fixture Finish
Painted
Fixture Material
Die-Cast Aluminum
Collection
Abbott
Prewired
Yes

Description

Distinctive forms with ancient roots are featured in this post lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Bronze frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.