Zoro Homepage

Abbott Collection One-Light Small Wall Lantern

  • Mfr # P560113-020

  • Zoro # G4467820


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9-1/4 in
Height
12-1/4 in
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560113-020
Zoro #
G4467820
UPC #
785247226740
Country of Origin
China

Dimensions

Width
9-1/4 in
Height
12-1/4 in
Length
6-1/4 in
Wire Length
6 in
Height to Center
9-3/8 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Antique Bronze
Glass Color
Clear
Mounting Locations Supported
Wall
Lamp Included
No
Housing Material
Die-Cast Aluminum
Lamp Watts
100 W
Fixture Housing Color
Bronze
Standards
cCSAus
Socket Type
Porcelain
Glass Finish
Seedy
Mounting Hardware
Swivel Mounting Strap
Prewired
Yes
Style
New Traditional
Bulb Shape
A19
Collection
Abbott
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Number of Bulbs
1
Frequency Rating
60 Hz
Dimmable
Yes

Description

Distinctive forms with ancient roots are featured in this small wall lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Bronze frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.