Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Academy 1-Light Globe Pendant (8"), 100 W, Antique Bronze P5137-20

Academy 1-Light Globe Pendant (8"), 100 W, Antique Bronze (Discontinued)

  • Mfr # P5137-20
  • Zoro # G4813195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5137-20
Zoro #
G4813195
UPC #
785247181292
Country of Origin
China

Dimensions

Height
9"
Width
8" dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Farmhouse, Transitional, Urban Industrial
Item
Med Pendant,1-100W
Collection
Academy

Description

Med Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.