
Accessory Chain - 10' of 9 Gauge Chain in Aged Brass
Mfr # P8757-161
Zoro # G4469430
product price: $37.19
/eaKey Features
Length
120 in
Load Rating
50 lb
Lamp Included
No
Material of Construction
Steel
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8757-161
Zoro #
G4469430
UPC #
785247231423
Country of Origin
China
Dimensions
Length
120 in
Details
Load Rating
50 lb
Lamp Included
No
Material of Construction
Steel
Color
Brass
Mount
No
Lamp Type
accessories
Finish
Aged Brass
Glass Finish
plated
Chain gauge
9
Number of Chains
1
Description
Ten feet of 9 gauge chain in Aged Brass finish. Solid chain permits installation of chain-hung fixtures on high ceilings. Maximum fixture weight 50 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.