
Accessory Chain - 10' of 9 Gauge Chain in Brushed Brass
Mfr # P8757-160
Zoro # G4470989
product price: $36.19
/eaKey Features
Length
120 in
Width
2.3 in
Height
120 in
Material
Steel
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8757-160
Zoro #
G4470989
UPC #
785247231416
Country of Origin
China
Dimensions
Length
120 in
Width
2.3 in
Height
120 in
Details
Item
Accessory Chain
Material
Steel
Finish
Brushed Brass
Lamp Included
No
Load Rating
50 lb
Color
Brass
Mounting
Ceiling
Gauge
9 ga
Indoor/Outdoor
Indoor; Outdoor
Number of Chains
1
Description
Ten feet of 9 gauge chain in Brushed Brass finish. Solid chain permits installation of chain-hung fixtures on high ceilings. Maximum fixture weight 50 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.