
Accessory Chain - 10' of 9 Gauge Chain in Cottage White
Mfr # P8757-151
Zoro # G4468435
product price: $35.25
/eaKey Features
Width
4-1/4 in
Height
120 in
Material
Steel
Mounting
Ceiling
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8757-151
Zoro #
G4468435
UPC #
785247226993
Country of Origin
China
Dimensions
Length
120 in
Width
4-1/4 in
Height
120 in
Details
Item
Accessory Chain
Material
Steel
Mounting
Ceiling
Color
White
Lamp Included
No
Finish
Cottage White
Load Rating
50 lb
Indoor/Outdoor
Indoor; Outdoor
Number of Chains
1
Gauge
9 ga
Description
Ten feet of 9 gauge chain in Cottage White finish. Solid chain permits installation of chain-hung fixtures on high ceilings. Maximum fixture weight 50 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.