Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P860028-001
Zoro #
G4520183
UPC #
785247219940
Country of Origin
China
Dimensions
Height
8-3/4"
Width
1-1/8"
Details
Item
Accessory Lamp
Housing Finish
Unfinished
Lamp Type
incandescent
Mounting
Strap
Voltage
120-277V
Number of Lights
1
Light Type
A19 Medium Base 40W
Collection
Lamps
Description
Accessory Lamp
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.