Zoro Homepage

Accessory Shade in Flax Linen

  • Mfr # P860042-000

  • Zoro # G4468828


product price: $16.49
/ea

Key Features

Height
5 in
Color
Tan
Lamp Included
No
Finish
Flax Linen
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860042-000
Zoro #
G4468828
UPC #
785247227778
Country of Origin
China

Dimensions

Height
5 in

Details

Color
Tan
Lamp Included
No
Finish
Flax Linen
Material of Construction
Steel
Glass Finish
Flax Linen

Description

Chandelier shades are a quick and easy way to update an existing fixture or to create a whole new look in your home. Placing shades on your light fixture will help soften the light, creating a more relaxed atmosphere. This shade features a faux linen finish with a 1in. uno fitter for chandeliers and wall brackets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.