Zoro Homepage
This item is Discontinued.
Progress Lighting Ace Led 1-Light Bath & Vanity, 9 W, Antique Bronze P2142-2030K9

Ace Led 1-Light Bath & Vanity, 9 W, Antique Bronze (Discontinued)

  • Mfr # P2142-2030K9
  • Zoro # G4628736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2142-2030K9
Zoro #
G4628736
UPC #
785247193486
Country of Origin
China

Dimensions

Height
4-3/4"
Width
7"

Details

Item
Led Bath Bracket,0k9 1-9W
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Contemporary/Modern
Collection
Ace LED

Description

Led Bath Bracket,0k9 1-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.