Zoro Homepage

Ace Led 2-Light Bath & Vanity, 9 W, Polished Chrome

  • Mfr # P2143-1530K9

  • Zoro # G4628727


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
4-3/4"
Width
15-1/2"
Housing Finish
Polished Chrome
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2143-1530K9
Zoro #
G4628727
UPC #
785247193493
Country of Origin
China

Dimensions

Height
4-3/4"
Width
15-1/2"

Details

Color
Gray
Item
Led Bath Bracket,0k9 2-9W
Housing Finish
Polished Chrome
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
9W LED
Style
Contemporary/Modern
Collection
Ace LED

Description

Led Bath Bracket,0k9 2-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.