
Adley Collection Four-Light Bath & Vanity
Mfr # P300157-009
Zoro # G4526036
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.625 in
Lamp Type
A19
Mounting
Wall
Finish
Brushed Nickel; Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300157-009
Zoro #
G4526036
UPC #
785247232529
Country of Origin
China
Dimensions
Height
7.625 in
Depth
6 in
Height to Center
5.375 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Finish
Brushed Nickel; Plated
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Type
E26
Socket Material
Porcelain
Mounting Accessory Included
Plate
Power Source Required
Yes
Frequency
60 Hz
Base Material
Steel
Power Source
Hardwired
Description
For the ultimate ambient lighting experience for bathroom or vanity setting that seeks illumination, look no further than the Adley four-light bath. A Brushed Nickel, curved backplate and simple, straight bar hold classic, clear glass shades, making it an excellent choice for new traditional and transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.