Zoro Homepage

Adley Collection Four-Light Bath & Vanity

  • Mfr # P300157-031

  • Zoro # G4523050


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.625 in
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300157-031
Zoro #
G4523050
UPC #
785247232536
Country of Origin
China

Dimensions

Height
7.625 in
Depth
6 in
Height to Center
5.375 in
Wire Length
6 in

Details

Color
Black
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
Finish
Black; Painted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Base Material
Steel
Mounting Accessory Included
Plate
Environment
Damp
Suggested Use Location
Bathroom
Frequency
60 Hz
Socket Material
Porcelain
Base Type
E26
Power Source
Hardwired

Description

For the ultimate ambient lighting experience for bathroom or vanity setting that seeks illumination, look no further than the Adley four-light bath. A Black, curved backplate and simple, straight bar hold classic, clear glass shades, making it an excellent choice for new traditional and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.