
Adley Collection One-Light Bath & Vanity
Mfr # P300154-009
Zoro # G4522895
product price: $83.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.75 in
Lamp Type
Incandescent
Mounting
Wall
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300154-009
Zoro #
G4522895
UPC #
785247232406
Country of Origin
China
Dimensions
Height
7.75 in
Depth
6 in
Wire Length
6 in
Height to Center
3.875 in
Details
Color
Nickel
Lamp Type
Incandescent
Mounting
Wall
Glass Color
Clear
Lamp Included
No
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Plate
Frequency
60 Hz
Base Type
E26
Power Source Required
Yes
Base Material
Steel
Power Source
Hardwired
Suggested Use Location
Bathroom
Socket Material
Porcelain
Environment
Damp
Description
Create a haven for relaxation and revival with the Adley one-light bath. This fixture features a Brushed Nickel, curved backplate attached to a simple, clear glass shade. The modern piece is perfect for adding ambient light to bathroom and vanity settings in traditional and transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.