
Adley Collection One-Light Bath & Vanity
Mfr # P300154-012
Zoro # G4527034
product price: $83.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
7.75 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300154-012
Zoro #
G4527034
UPC #
785247232437
Country of Origin
China
Dimensions
Height
7.75 in
Depth
6 in
Height to Center
3.875 in
Wire Length
6 in
Details
Color
Brass
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Clear
Finish
Satin Brass; Plated
Features
Can be mounted up or down, Prewired
Base Material
Steel
Power Source
Hardwired
Socket Material
Porcelain
Frequency
60 Hz
Mounting Accessory Included
Plate
Environment
Damp
Power Source Required
Yes
Base Type
E26
Description
Create a haven for relaxation and revival with the Adley one-light bath. This fixture features a Satin Brass, curved backplate attached to a simple, clear glass shade. The modern piece is perfect for adding ambient light to bathroom and vanity settings in traditional and transitional interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.