
Adley Collection Two-Light Bath & Vanity
Mfr # P300155-009
Zoro # G4529037
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.625 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300155-009
Zoro #
G4529037
UPC #
785247232444
Country of Origin
China
Dimensions
Height
7.625 in
Depth
6 in
Height to Center
5.375 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Brushed Nickel; Plated
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Power Source Required
Yes
Power Source
Hardwired
Base Material
Steel
Mounting Accessory Included
Plate
Base Type
E26
Socket Material
Porcelain
Environment
Damp
Description
Foster an atmosphere of positive energy and renewal with the Adley two-light bath. A dynamic duo of clear glass shades are given their own distinct space by a Brushed Nickel bar attached to a curved backplate. The twins are ideal for illuminating a bathroom or vanity setting in traditional and transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.