
Adley Collection Two-Light Bath & Vanity
Mfr # P300155-031
Zoro # G4528048
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.625 in
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300155-031
Zoro #
G4528048
UPC #
785247232451
Country of Origin
China
Dimensions
Height
7.625 in
Depth
6 in
Height to Center
5.375 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
Lamp Included
No
Finish
Black; Painted
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Base Type
E26
Base Material
Steel
Frequency
60 Hz
Power Source Required
Yes
Environment
Damp
Mounting Accessory Included
Plate
Power Source
Hardwired
Description
Foster an atmosphere of positive energy and renewal with the Adley two-light bath. A dynamic duo of clear glass shades are given their own distinct space by a statement-making Black bar attached to a curved backplate. The twins are ideal for illuminating a bathroom or vanity setting in traditional and transitional interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.