Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adorn 1-Light Bath & Vanity, 100 W, Brushed Nickel

  • Mfr # P2008-09

  • Zoro # G4630468


product price: $62.00
/ea

Key Features

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2008-09
Zoro #
G4630468
UPC #
785247166350
Country of Origin
China

Dimensions

Height
6-3/4"
Width
5-1/4"

Details

Color
Gray
Item
Adorn - One Light Bath Vanity
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Adorn

Description

Adorn - One Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.