Adorn 4-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2011-09
Zoro # G4630370
product price: $159.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
6-5/8"
Width
28-1/4"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2011-09
Zoro #
G4630370
UPC #
785247166381
Country of Origin
China
Dimensions
Height
6-5/8"
Width
28-1/4"
Details
Color
Gray
Item
Adorn - Four Light Bath Bar
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Adorn
Description
Adorn - Four Light Bath Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.