Zoro Homepage

Adorn One-Light Bath

  • Mfr # P2008-20W

  • Zoro # G9575539


product price: $62.00
/ea

Key Features

Color
Bronze
Height
6.75 in
Width
5.25 in
Housing Finish
Antique Bronze
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2008-20W
Zoro #
G9575539
UPC #
785247206544
Country of Origin
China

Dimensions

Height
6.75 in
Width
5.25 in
Height to Center
3.375 in
Wire Length
6 in
Depth
7 in

Details

Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Wall
Voltage
120v
Energy Star Compliant
No
Glass Color
Etched
Finish
painted
Lamp Included
No
Lamp Watts
100 W
Standards
cULus
Mounting Accessory Included
Strap
Product Design
Transitional
Base Type
E26
Power Source
Hardwired
Environment
Damp
Power Source Required
Yes
Suggested Use Location
Bathroom
Socket Material
Ceramic
Features
Can be mounted up or down, Prewired

Description

Adorn One-Light Bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.