Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Adorn 2-Light Bath & Vanity, 100 W, Antique Bronze P2009-20

Adorn 2-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2009-20
  • Zoro # G4630416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2009-20
Zoro #
G4630416
UPC #
785247166398
Country of Origin
China

Dimensions

Height
6-5/8"
Width
13-1/4"

Details

Color
Brown
Item
Adorn - TWo Light Bath Bar
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Adorn

Description

Adorn - TWo Light Bath Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.