Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Air Pro - 52" Ceiling Fan P2521-81

Air Pro - 52" Ceiling Fan (Discontinued)

  • Mfr # P2521-81
  • Zoro # G4631980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2521-81
Zoro #
G4631980
UPC #
785247138678
Country of Origin
China

Details

Item
Air Pro - 52" Ceiling Fan

Description

Air Pro - 52 In. Ceiling Fan

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.