
AirPro Ceiling Fan Accessory Architectural Bronze Canopy
Mfr # P2666-129
Zoro # G4466886
product price: $24.15
/eaKey Features
Width
6.78 in
Housing Finish
Architectural Bronze
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Bronze
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2666-129
Zoro #
G4466886
UPC #
785247232154
Country of Origin
China
Dimensions
Width
6.78 in
Assembled or Overall Height
4 in
Length
6-5/8 in
Details
Housing Finish
Architectural Bronze
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Bronze
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
Material
Steel
Mounting Position
Ceiling
Description
Incorporate a ceiling fan accessory to make your ceiling fan more versatile when it comes to finding a place for it in your home décor vision. This 45-degree canopy is for ceiling fans that are mounted on a sloped ceiling and close-to-ceiling applications. The canopy is approved for use only with the following Progress Lighting ceiling fan models: P2501, P2503, P2521, P2526, P2530, P2531, P2533, P2539, and P2584.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.