Zoro Homepage

AirPro Ceiling Fan Accessory Brushed Nickel Canopy

  • Mfr # P2666-09

  • Zoro # G4467017


product price: $24.75
/ea

Key Features

Width
6.78 in
Housing Finish
Brushed Nickel
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Assembled or Overall Height
4 in
Fan Blade Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2666-09
Zoro #
G4467017
UPC #
785247232147
Country of Origin
China

Dimensions

Width
6.78 in
Assembled or Overall Height
4 in
Length
6-5/8 in

Details

Housing Finish
Brushed Nickel
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Nickel
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
Material
Steel
Mounting Position
Ceiling

Description

Incorporate a ceiling fan accessory to make your ceiling fan more versatile when it comes to finding a place for it in your home décor vision. This 45-degree canopy is for ceiling fans that are mounted on a sloped ceiling and close-to-ceiling applications. The canopy is approved for use only with the following Progress Lighting ceiling fan models: P2501, P2503, P2521, P2526, P2530, P2531, P2533, P2539, and P2584.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.