Zoro Homepage

AirPro Collection 18 In. Ceiling Fan Downrod in White

  • Mfr # P2604-28

  • Zoro # G4470760


product price: $21.99
/ea

Key Features

Width
1.06 in
Housing Finish
Matte White
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Fan Blade Color
White
Assembled or Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2604-28
Zoro #
G4470760
UPC #
785247232062
Country of Origin
China

Dimensions

Width
1.06 in
Assembled or Overall Height
18 in
Length
3/4 in

Details

Housing Finish
Matte White
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor & Outdoor
Fan Blade Color
White
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan Accessory
Material
Steel
Mounting Position
Ceiling

Description

3/4 In. x 18 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.