Zoro Homepage
This item is Discontinued.
Progress Lighting AirPro Collection 24 In. Ceiling Fan Downrod in Black Chrome P2605-231

AirPro Collection 24 In. Ceiling Fan Downrod in Black Chrome (Discontinued)

  • Mfr # P2605-231
  • Zoro # G4469634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2605-231
Zoro #
G4469634
UPC #
785247243013
Country of Origin
China

Dimensions

Width
0.75 in
Height
24 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Material
Steel
Finish
Black Chrome
Color
Black

Description

This ceiling fan rod is for use with any Progress Lighting ceiling fan. By using a ceiling fan down rod you can position your ceiling fan at the optimal height for air circulation. This accessory also provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended down rod lengths based on your ceiling height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.