Zoro Homepage

Albin Collection 54" Indoor/Outdoor Five-Blade Black Ceiling Fan

  • Mfr # P250036-031-30

  • Zoro # G4466755


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250036-031-30
Zoro #
G4466755
UPC #
785247240593
Country of Origin
China

Dimensions

Width
54 in
Height
15.61 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Standards
cULus
Blade Pitch
13°
Fan Blade Finish
Toasted Oak
Color
Black
Material
Steel
Finish
Black
Mount Type
Standard

Description

This ceiling fan offers a modern take on a traditional design that will find a perfect home in a variety of outdoor spaces and lifestyles. Five blades finished in a faux wood grain texture extend from a modern-style black center column. An LED light is encased in a crisp opal shade to illuminate a well-loved space meant to be lived-in and enjoyed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.