Zoro Homepage

Alexa 1-Light Mini-Pendant, 100 W, Brushed Nickel

  • Mfr # P5147-09

  • Zoro # G4813046


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Housing Finish
Brushed Nickel
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5147-09
Zoro #
G4813046
UPC #
785247158621
Country of Origin
China

Dimensions

Height
7-3/4"
Width
5-1/8" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
100W Max.
Style
Farmhouse, Mid-Century Modern, Transitional, Modern
Item
Med Mini-Pendant,1-100W
Collection
Alexa

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.