Alexa 4-Light Bath & Vanity, 100 W, Antique Bronze
Mfr # P2998-20
Zoro # G4625811
product price: $265.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
9-7/16"
Width
31"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2998-20
Zoro #
G4625811
UPC #
785247191444
Country of Origin
China
Dimensions
Height
9-7/16"
Width
31"
Details
Color
Brown
Item
Med Bath Bracket,4-100W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Alexa
Description
Med Bath Bracket,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.