Alexa Two-Light Flush Mount, Bronze
Mfr # P3620-20
Zoro # G9575575
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
6-3/8"
Width
12-1/4"
Lamp Type
incandescent
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3620-20
Zoro #
G9575575
UPC #
785247206711
Country of Origin
China
Dimensions
Height
6-3/8"
Width
12-1/4"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 60W
Style
Contemporary/Soft
Collection
Alexa
Description
Alexa Two-Light Flush Mount,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.