
Andover Collection Black One-Light Large Wall Lantern (Discontinued)
- Mfr # P6621-31MD
- Zoro # G4468730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6621-31MD
Zoro #
G4468730
UPC #
785247235001
Country of Origin
China
Dimensions
Height
26.125 in
Size
Large
Depth
10.25 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Water Seeded
Socket Type
socket
Light Distribution
Ambient
Lamp Type
Medium Base
Lamp Included
No
Material
Cast Aluminum
Power Source
Hardwired
Power Source Required
Yes
Frequency
60 Hz
Environment
Wet
Indoor/Outdoor
Outdoor
Socket Material
Porcelain
Description
This wall lantern offers a mix of traditional and country styles that will complement a variety of settings. The etched pillar of glass diffuser inside the clear water seeded glass shade gives off a soft glow of light. The lantern's frame is coated in a classic black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.