Anjoux Four-Light Pendant, Color: Gray (Discontinued)
- Mfr # P500099-134
- Zoro # G4517718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500099-134
Zoro #
G4517718
UPC #
785247216444
Country of Origin
Unknown
Dimensions
Height
24"
Width
16" dia.
Details
Color
Gray
Item
Anjoux Four-Light Pendant
Description
Anjoux Four-Light Pendant
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.